*CVR* FOUNDATIONS TWO METAL LEVER H
Core *CVR* FOUNDATIONS TWO METAL LEVER H
Package Quantity Info:
Each: 1 Case: 10 Pallet: 810-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Core
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Handle Type:
- Handle Kit
- Origin:
- Global
- Type:
- DRP41680BN
- UPC:
- 034449532006