Brass Repair Kit for 17 and 27 Series
Core Brass Repair Kit for 17 and 27 Series
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Core
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Depth:
- 3-19/50
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Delta
- Fits Model:
- 17 Series, 27 Series
- GSA Approved:
- No
- Height:
- 2-3/16
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UL Listed:
- No
- UPC:
- 034449839853
- WaterSense Labeled:
- No