Handle Kit in Chrome
Core Handle Kit in Chrome
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- P99639LF-W, P99601LF, P99621LF and P99628LF Bathroom Sink Faucets
- Collection:
- Core
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Origin:
- Global
- UPC:
- 034449501477
- WaterSense Labeled:
- No