This product requires certification to purchase.

*CVR* 1.8 GPM *ESSA SPRAYER ASSY

Delta Faucet

*CVR* 1.8 GPM *ESSA SPRAYER ASSY

  • Fast #
  • Part #DRP80524RB
  • Item #5152386
  • Manufacturer Part #RP80524RB
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

*CVR* 1.8 GPM *ESSA SPRAYER ASSY

  • Fast #
  • Part #DRP80524RB
  • Item #5152386
  • Manufacturer Part #RP80524RB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 994
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Pomona, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Material:
Plastic
UPC:
034449798754