*CVR* AIR TRANS ASSY
*CVR* AIR TRANS ASSY
Package Quantity Info:
Each: 1 Pallet: 1880-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Depth:
- 3-3/4 in
- Height:
- 3-11/25 in
- Material:
- Brass
- UPC:
- 034449984843