Air Transmitter Assembly in Venetian Bronze
Air Transmitter Assembly in Venetian Bronze
Package Quantity Info:
Each: 1 Pallet: 1880-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes 6 ft. air tubing
- Includes push button with decorative finish
- For use with Delta air switches
- For indoor use only
- Intended to be used at room temperature
- Push button installs in 1-1/4 in. diameter hole
- Perfectly matches Delta Air Switch part 72050RB
Specifications
- ADA Compliant:
- No
- Depth:
- 3-3/4
- Height:
- 3-11/25
- Material:
- Brass
- Type:
- DRP101682RB
- UPC:
- 034449984829