*CVR* BRIZO TRAD UNIV FLUSH LEV
Traditional *CVR* BRIZO TRAD UNIV FLUSH LEV
Product Details
Product Details
- Constructed from zinc
- Premier finishing process - finish will resist rust and corrosion through everyday use
- Coordinates seamlessly with the Traditional line
- Secure mounting assembly
- Can be installed on the left or right side of the tank
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Traditional
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5
- Length:
- 2-1/4
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- D696390BN
- UPC:
- 034449932073