This product requires certification to purchase.

*CVR* CCY 1.8 GPM DUNSLEY WAND ASSY

Delta Faucet

*CVR* CCY 1.8 GPM DUNSLEY WAND ASSY

  • Fast #
  • Part #DRP93507KS
  • Item #9291196
  • Manufacturer Part #RP93507KS
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

*CVR* CCY 1.8 GPM DUNSLEY WAND ASSY

  • Fast #
  • Part #DRP93507KS
  • Item #9291196
  • Manufacturer Part #RP93507KS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 390
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Depth:
2-1/4 in
Faucet Part Type:
Wand Kit
Flow Rate:
1.8 gpm
Height:
3-11/25 in
Material:
Plastic
UPC:
034449984119