*0323 *CVR* *ESSA HDL
*0323 *CVR* *ESSA HDL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Type:
- Handle Kit
- Material:
- Metal
- Type:
- DRP80525BL
- UPC:
- 034449798785