This product requires certification to purchase.

*CVR* HANDLE

Delta Faucet

Savile *CVR* HANDLE

  • Fast #
  • Part #DRP63196PC
  • Item #9206100
  • Manufacturer Part #RP63196PC
3.5 out of 5 Customer Rating
Brand image
Delta Faucet

Savile *CVR* HANDLE

  • Fast #
  • Part #DRP63196PC
  • Item #9206100
  • Manufacturer Part #RP63196PC
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 972
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Savile
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Handle Type:
Lever
Height:
4-19/100
Material:
Zinc
Number of Handles:
Single Handle
Type:
DRP63196PC
UPC:
034449982207