*CVR* HDL ASSY KENNETT
*CVR* HDL ASSY KENNETT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 100000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Handle Type:
- Handle Kit
- Material:
- Zinc
- UPC:
- 034449733878