*CVR* LIFT ROD AND FINIAL
Lakewood *CVR* LIFT ROD AND FINIAL
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Lakewood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1 in
- Height:
- 9-1/2 in
- Material:
- Metal
- UPC:
- 034449955416