This product requires certification to purchase.

*CVR* LIFT ROD PLUG

Delta Faucet

*CVR* LIFT ROD PLUG

  • Fast #
  • Part #DRP78360SS
  • Item #5074730
  • Manufacturer Part #RP78360SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

*CVR* LIFT ROD PLUG

  • Fast #
  • Part #DRP78360SS
  • Item #5074730
  • Manufacturer Part #RP78360SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 10000
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Material:
Plastic
Material Type:
ABS
Type:
DRP78360SS
UPC:
034449770781