*CVR* SPT BSE W/ GSKT
*CVR* SPT BSE W/ GSKT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Material:
- Zinc
- Type:
- DRP78365SS
- UPC:
- 034449765060