2-1/2 in. Brass and Metal Flange in Venetian Bronze®
Stryke® 2-1/2 in. Brass and Metal Flange in Venetian Bronze®
Package Quantity Info:
Each: 1 Pallet: 5712-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Flanges
- Collection:
- Stryke®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-1/2 in
- Faucet Part Type:
- Flange
- Fits Model:
- 14S
- Height:
- 11/25 in
- Length:
- 2-1/2 in
- Material:
- Brass
- UPC:
- 034449977128
- Width:
- 2-1/2 in