16 in. Ceiling Mount Shower Arm and Flange in Luxe Gold
Essential™ Shower 16 in. Ceiling Mount Shower Arm and Flange in Luxe Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 180-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/2" NPT threads
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Essential™ Shower
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Length:
- 14 in
- Material:
- Brass
- UPC:
- 034449962179
- Width:
- 2-1/2 in