*CVR* UNIV SHWR 7 SHWR ARM & FLG
Essential™ Shower *CVR* UNIV SHWR 7 SHWR ARM & FLG
Package Quantity Info:
Each: 1 Pallet: 4784-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2" NPT threads
Specifications
- ADA Compliant:
- No
- Collection:
- Essential™ Shower
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 9 in
- Faucet Part Type:
- Shower Arm
- Height:
- 3 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Brass
- Shower Arm Reach:
- 7 in
- UPC:
- 034449962216
- Width:
- 3 in