*CVR* UNIV SHWR BTN POST
*CVR* UNIV SHWR BTN POST
Package Quantity Info:
Each: 1 Case: 100 Pallet: 9680-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Depth:
- 13/100 in
- Height:
- 1/4 in
- Material:
- Plastic
- Material Type:
- ABS
- UPC:
- 034449961455