*CVR* UNIV SHWR ESC
HydraChoice *CVR* UNIV SHWR ESC
Product Details
Product Details
Specifications
- Collection:
- HydraChoice
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Height:
- 3-1/2
- Material:
- Brass
- Type:
- DRP77547SL
- UPC:
- 034449955041
- Width:
- 3-1/2