D-UNIV Sleeve FOR JETTED
D-UNIV Sleeve FOR JETTED
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5712-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sleeve for 1800 series
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 1-13/100
- Faucet Part Type:
- Sleeve
- Height:
- 2-14/25
- Length:
- 3
- Material:
- Brass
- UPC:
- 034449471190