This product requires certification to purchase.

24 in. Towel Bar in Stainless

Delta Faucet

Décor Assist 24 in. Towel Bar in Stainless

  • Fast #
  • Part #D41319SS
  • Item #4781809
  • Manufacturer Part #41319-SS
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Décor Assist 24 in. Towel Bar in Stainless

  • Fast #
  • Part #D41319SS
  • Item #4781809
  • Manufacturer Part #41319-SS
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dual function grab bar and towel bar
  • Grab bar wall anchor
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-3/8 in
Base Plate Width:
2-3/8 in
CARB OTC LEED Compliant:
No
Collection:
Décor Assist
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Depth:
4-3/8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
5 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
2
Projection:
4-3/8 in
UPC:
034449714716
Weight Capacity:
300 lb
Width:
26-19/50 in