Decal in Chrome
Decal in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 7800-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Label
- Designed exclusively for Delta faucets
- Made to original specifications
- Rigorously tested to ensure quality performance
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Decal
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449217606
- WaterSense Labeled:
- No