24 in. Towel Bar in Stainless
Décor Assist 24 in. Towel Bar in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Also functions as assist bar
- Diameter: 7/8"
- Extends 3" from wall
- Supports loads exceeding 250 lbs when properly installed
- Mounting hardware included
- Retrievable assist bar wall anchor included
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2
- CARB OTC LEED Compliant:
- No
- Collection:
- Décor Assist
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Depth:
- 3
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 4-1/4
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 2
- Projection:
- 3
- UPC:
- 034449715362
- Weight Capacity:
- 300
- Width:
- 25-22/25