Wall Toilet Tissue Holder in Matte Black
Decor Assist™ Wall Toilet Tissue Holder in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 216-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Decor Assist™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-3/4 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 4-3/4 in
- UPC:
- 034449886765
- Width:
- 6 in