This product requires certification to purchase.

1/2 in. FIPS Cap for Monitor® 1300 and 1400 Series

Delta Faucet

1/2 in. FIPS Cap for Monitor® 1300 and 1400 Series

  • Fast #
  • Part #DRP34849
  • Item #1861269
  • Manufacturer Part #RP34849
4 out of 5 Customer Rating
Brand image
Delta Faucet

1/2 in. FIPS Cap for Monitor® 1300 and 1400 Series

  • Fast #
  • Part #DRP34849
  • Item #1861269
  • Manufacturer Part #RP34849
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 3900
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Monitor® 1300, 1400 Series
End Connection 1:
FIPS
End Connections:
FIPS
Faucet Part Type:
Cap
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
034449478403