Delta Bonacci: 14 Series Valve Only Trim
Bonacci™ Delta Bonacci: 14 Series Valve Only Trim
Package Quantity Info:
Each: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- COMFORT AND QUALITY: Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- ADA-COMPLIANT DESIGN: ADA-compliant lever handle makes it easy to adjust temperature
- PRESSURE-BALANCE SHOWER: Monitor® 14 Series single-function pressure balance cartridge included
- ROUGH-IN KIT REQUIRED: Trim kit with cartridge only, must order MultiChoice® Universal Valve rough (R10000 series) separately to complete the unit
- BUILT TO LAST: Quality is our top priority, so all our products are tested and certified, meeting or exceeding industry codes and standards
- COORDINATING PRODUCTS: Complete the look in your bathroom with matching faucets, showers and accessories, including towel bars, robe hooks and more
- LEARN MORE: Find more information in our technical documents and on Delta Faucet’s YouTube
- LIVE CUSTOMER SUPPORT: Backed by Delta Faucet's warranty and highly trained, live customer support
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Bonacci™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-63/100
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6-1/2
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Type:
- DT14045BL
- UPC:
- 195205173717