Delta Bonacci: 17 Series Shower Trim
Bonacci™ Delta Bonacci: 17 Series Shower Trim
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- CLEANING MADE SIMPLER: Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- COMFORT AND QUALITY: Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- ENHANCED CONTROL: Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- RAINCAN SHOWER HEAD: 10-inch diameter shower head with single-setting spray
- EASY-TO-CLEAN SHOWER HEAD: Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
- ADA-COMPLIANT DESIGN: ADA-compliant lever handles make it easy to adjust temperature and volume
- PRESSURE-BALANCE SHOWER: Monitor® 17 Series dual-function pressure balance cartridge included
- ROUGH-IN KIT REQUIRED: Trim kit with cartridge only, must order MultiChoice® Universal Valve rough (R10000 series) separately to complete the unit
- WATER EFFICIENT: WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- BUILT TO LAST: Quality is our top priority, so all our products are tested and certified, meeting or exceeding industry codes and standards
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Collection:
- Bonacci™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Depth:
- 21
- Faucet Mount:
- Wall Mount
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 12-13/100
- Number of Handles:
- Two Handle
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Type:
- DT17245SSPR
- UPC:
- 195205174035
- WaterSense Labeled:
- Yes