This product requires certification to purchase.

Delta Bonacci: 24" Towel Bar

Delta Faucet

Bonacci™ Delta Bonacci: 24" Towel Bar

  • Fast #
  • Part #D74524PN
  • Item #14260069
  • Manufacturer Part #74524-PN
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Bonacci™ Delta Bonacci: 24" Towel Bar

  • Fast #
  • Part #D74524PN
  • Item #14260069
  • Manufacturer Part #74524-PN
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 105
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • CREATES COHESIVE LOOK: Perfectly coordinates with the Bonacci™ Bath Collection
  • CONVENIENT STORAGE: 24-inch towel bar helps keep your bathroom organized
  • READY FOR INSTALLATION: Mounting hardware included
  • INSTALLATION INFO: Extends 3-3/8 inches from wall
  • INSTALLATION TIP: Wood blocking is preferable behind all wall surfaces
  • RECOMMENDED FASTENERS: If wood blocking is not available, the following fasteners are suggested: tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts
  • BUILT TO LAST: Quality is our top priority, so all our products must meet stringent quality and performance standards
  • COORDINATING PRODUCTS: Complete the look in your bathroom with matching faucets and tub/shower products
  • LEARN MORE: Find more information in our technical documents and on Delta Faucet’s YouTube
  • LIVE CUSTOMER SUPPORT: Backed by Delta Faucet's warranty and highly trained, live customer support
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Bonacci™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-19/50
Height:
2
Material:
Zinc
Type:
D74524PN
UPC:
195205174943