Delta Bonacci: Floor Mount Tub Filler Trim
Bonacci™ Delta Bonacci: Floor Mount Tub Filler Trim
Package Quantity Info:
Each: 1 Case: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ROUGH-IN KIT REQUIRED: Trim kit only, must purchase rough-in (R4700-FL or R4700-FLWS) separately to complete the unit
- HAND SHOWER INCLUDED: Includes coordinating 2-function hand shower with Full Spray and ProClean® Spray
- POWERFUL SPRAY: ProClean® wide fan spray cleans more surface area faster
- EASY-TO-CLEAN HAND SHOWER: Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your hand shower with the touch of a finger
- PIVOTING HAND SHOWER HOLDER: Pivot feature makes it easy to position the hand shower over the tub, helping prevent water droplets on the floor
- STRETCHABLE HOSE: Includes 60-82 inch (1524-2083 mm) stretchable hose for extended reach in the tub
- CONVENIENT SHELF: Integrated shelf makes it easy to keep a beverage, book or other personal items within reach while bathing
- ADA-COMPLIANT DESIGN: ADA-compliant lever handle makes it easy to adjust temperature and volume
- SMART ENGINEERING: Hand shower includes certified dual check valves for backflow protection
- WATER-EFFICIENT HAND SHOWER: WaterSense® labeled hand shower uses at least 20% less water than the industry standard without compromising performance
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Collection:
- Bonacci™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 12-63/100
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 10 gpm
- Hand Shower Flow Rate:
- 1.75
- Handle Included:
- Yes
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Height:
- 42-1/2
- Number of Handles:
- Single Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Showerhead Function:
- Multi
- Spout Height:
- 41-1/2
- Type:
- DT4745BLFL
- UPC:
- 195205174561
- WaterSense Labeled:
- Yes