This product requires certification to purchase.

Delta Bonacci: Floor Mount Tub Filler Trim

Delta Faucet

Bonacci™ Delta Bonacci: Floor Mount Tub Filler Trim

  • Fast #
  • Part #DT4745SSPRFL
  • Item #14261296
  • Manufacturer Part #T4745-SS-PR-FL
4.6 out of 5 Customer Rating
Brand image
Delta Faucet

Bonacci™ Delta Bonacci: Floor Mount Tub Filler Trim

  • Fast #
  • Part #DT4745SSPRFL
  • Item #14261296
  • Manufacturer Part #T4745-SS-PR-FL
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 1 Pallet: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • CLEANING MADE SIMPLER: Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • ROUGH-IN KIT REQUIRED: Trim kit only, must purchase rough-in (R4700-FL or R4700-FLWS) separately to complete the unit
  • HAND SHOWER INCLUDED: Includes coordinating 2-function hand shower with Full Spray and ProClean® Spray
  • POWERFUL SPRAY: ProClean® wide fan spray cleans more surface area faster
  • EASY-TO-CLEAN HAND SHOWER: Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your hand shower with the touch of a finger
  • PIVOTING HAND SHOWER HOLDER: Pivot feature makes it easy to position the hand shower over the tub, helping prevent water droplets on the floor
  • STRETCHABLE HOSE: Includes 60-82 inch (1524-2083 mm) stretchable hose for extended reach in the tub
  • CONVENIENT SHELF: Integrated shelf makes it easy to keep a beverage, book or other personal items within reach while bathing
  • ADA-COMPLIANT DESIGN: ADA-compliant lever handle makes it easy to adjust temperature and volume
  • SMART ENGINEERING: Hand shower includes certified dual check valves for backflow protection
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Collection:
Bonacci™
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Depth:
12-63/100
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
10 gpm
Hand Shower Flow Rate:
1.75
Handle Included:
Yes
Handle Material:
Stainless Steel
Handle Type:
Lever
Height:
42-1/2
Number of Handles:
Single Handle
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function:
Multi
Spout Height:
41-1/2
Type:
DT4745SSPRFL
UPC:
195205174615
WaterSense Labeled:
Yes