This product requires certification to purchase.

Delta Bonacci: Single Handle Mid-Height Bathroom Faucet

Delta Faucet

Bonacci™ Delta Bonacci: Single Handle Mid-Height Bathroom Faucet

  • Fast #
  • Part #D645PRDST
  • Item #14258149
  • Manufacturer Part #645-PR-DST
4.9 out of 5 Customer Rating
Brand image
Delta Faucet

Bonacci™ Delta Bonacci: Single Handle Mid-Height Bathroom Faucet

  • Fast #
  • Part #D645PRDST
  • Item #14258149
  • Manufacturer Part #645-PR-DST
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • LEAD-FREE COMPLIANT: Not all faucets are certified to necessary safety standards. Delta goes above and beyond with product testing and quality to ensure each faucet meets plumbing safety standards, including NSF/ANSI 61 and 372.
  • CLEANING MADE SIMPLER: Lumicoat® finishes easily wipe clean without cleaners and chemicals on the product’s most commonly touched areas
  • LASTS 2X LONGER: Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • READY FOR INSTALLATION: Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • EASY INSTALLATION: Fits single hole installations
  • ADA-COMPLIANT DESIGN: ADA-compliant lever handle makes it easy to adjust volume and temperature
  • TEMPERATURE INDICATOR: Optional red/blue temperature indicator ring included
  • INSTALLATION TIP: Minimum 2-inch clearance to backsplash recommended
  • INSTALLATION INFO: 3/8-inch compression fittings
  • BUILT TO LAST: Quality is our top priority, so all our products are tested and certified, meeting or exceeding industry codes and standards
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Monoblock
Collection:
Bonacci™
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat Chrome
Deck Plate Included:
Yes
Depth:
6-47/50
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
9-19/100
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
7
Spout Reach:
5-19/50
Supply Lines Included:
Yes
Type:
D645PRDST
UPC:
195205173380
WaterSense Labeled:
Yes