Delta Bonacci: Tank Lever
Bonacci™ Delta Bonacci: Tank Lever
Package Quantity Info:
Each: 1 Case: 3 Pallet: 1290-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- CREATES COHESIVE LOOK: Perfectly coordinates with the Bonacci™ Bath Collection
- FLEXIBLE INSTALLATION: Universal tank lever fits left front, left side and right side mounts
- INSTALLATION INFO: Installation instructions included
- BUILT TO LAST: Quality is our top priority, so all our products must meet stringent quality and performance standards
- COORDINATING PRODUCTS: Complete the look in your bathroom with matching faucets and tub/shower products
- LEARN MORE: Find more information in our technical documents and on Delta Faucet’s YouTube
- LIVE CUSTOMER SUPPORT: Backed by Delta Faucet's warranty and highly trained, live customer support
Specifications
- Collection:
- Bonacci™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-3/50
- Handle Material:
- Zinc
- Material:
- Zinc
- Type:
- D74560
- UPC:
- 195205173564