This product requires certification to purchase.

Delta Bonacci: Three Hole Roman Tub Trim with Hand Shower

Delta Faucet

Bonacci™ Delta Bonacci: Three Hole Roman Tub Trim with Hand Shower

  • Fast #
  • Part #DT3745CZPR
  • Item #14260267
  • Manufacturer Part #T3745-CZ-PR
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Bonacci™ Delta Bonacci: Three Hole Roman Tub Trim with Hand Shower

  • Fast #
  • Part #DT3745CZPR
  • Item #14260267
  • Manufacturer Part #T3745-CZ-PR
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 84
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • CLEANING MADE SIMPLER: Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • FLEXIBLE INSTALLATION: Fits 3-hole, 8-16 inch installations
  • ROUGH-IN KIT REQUIRED: Trim kit only, must purchase rough-in kit (R3708-PX or R3709-PX) separately to complete the unit
  • HAND SHOWER INCLUDED: Includes coordinating 2-function hand shower with Full Spray and ProClean® Spray
  • POWERFUL SPRAY: ProClean® wide fan spray cleans more surface area faster
  • EASY-TO-CLEAN HAND SHOWER: Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your hand shower with the touch of a finger
  • ADA-COMPLIANT DESIGN: ADA-compliant lever handle makes it easy to adjust temperature and volume
  • SMART ENGINEERING: Hand shower includes certified dual check valves for backflow protection
  • WATER-EFFICIENT HAND SHOWER: WaterSense® labeled hand shower uses at least 20% less water than the industry standard without compromising performance
  • BUILT TO LAST: Quality is our top priority, so all our products are tested and certified, meeting or exceeding industry codes and standards
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Collection:
Bonacci™
Color Finish Category:
Bronze Tones
Color Finish Name:
Lumicoat Champagne Bronze
Depth:
11-19/100
Faucet Center Size:
8 in - 16 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
1.75 gpm
Hand Shower Flow Rate:
1.75
Handle Material:
Brass
Handle Type:
Lever
Height:
11-63/100
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function:
Multi
Type:
DT3745CZPR
UPC:
195205174738
WaterSense Labeled:
Yes