Delta Bonacci: Two Handle Wall Mount Tub Filler Trim with Hand Shower
Bonacci™ Delta Bonacci: Two Handle Wall Mount Tub Filler Trim with Hand Shower
Package Quantity Info:
Each: 1 Case: 3 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- CLEANING MADE SIMPLER: Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- WALL MOUNT INSTALLATION: Fits 3-hole, 7-7/8 inch wall mount installation
- ROUGH-IN KIT REQUIRED: Trim kit only, must purchase rough-in R3500-WL separately to complete the unit
- HAND SHOWER INCLUDED: Includes coordinating 2-function hand shower with Full Spray and ProClean® Spray
- POWERFUL SPRAY: ProClean® wide fan spray cleans more surface area faster
- EASY-TO-CLEAN HAND SHOWER: Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your hand shower with the touch of a finger
- STRETCHABLE HOSE: Includes 60-82 inch (1524-2083 mm) stretchable hose for extended reach in the tub
- ADA-COMPLIANT DESIGN: ADA-compliant lever handles provide precise temperature and volume control
- TEMPERATURE INDICATORS: Optional red/blue temperature indicator rings included
- AMPLE SPOUT REACH: Tub spout extends 11-3/16 inches from wall
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Collection:
- Bonacci™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- Depth:
- 11-81/100
- Faucet Type:
- Wall Mount Tub Filler with Handshower
- Hand Shower Flow Rate:
- 1.75
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 9-11/25
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Showerhead Function:
- Multi
- Type:
- DT5745CZPRWL
- UPC:
- 195205174806
- WaterSense Labeled:
- Yes