This product requires certification to purchase.

Delta Cassidy: 17 Series Shower Trim

Delta Faucet

Cassidy® Delta Cassidy: 17 Series Shower Trim

  • Fast #
  • Part #DT17297BL
  • Item #14260512
  • Manufacturer Part #T17297-BL
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy® Delta Cassidy: 17 Series Shower Trim

  • Fast #
  • Part #DT17297BL
  • Item #14260512
  • Manufacturer Part #T17297-BL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • COMFORT AND QUALITY: Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • ENHANCED CONTROL: Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • RAINCAN SHOWER HEAD: 7-7/8 inch diameter shower head with single-setting H2Okinetic® spray
  • FEELS LIKE MORE WATER: H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
  • INVIGORATING SPRAY: H2Okinetic® PowerDrench® Spray creates powerful water patterns for an energizing experience
  • ADA-COMPLIANT DESIGN: ADA-compliant lever handles make it easy to adjust temperature and volume
  • PRESSURE-BALANCE SHOWER: Monitor® 17 Series dual-function pressure balance cartridge included
  • ROUGH-IN KIT REQUIRED: Trim kit with cartridge only, must order MultiChoice® Universal Valve rough (R10000 series) separately to complete the unit
  • WATER EFFICIENT: WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • BUILT TO LAST: Quality is our top priority, so all our products are tested and certified, meeting or exceeding industry codes and standards
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Cassidy®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
11-22/25
Faucet Mount:
Wall Mount
Handle Material:
Zinc
Handle Type:
Lever
Height:
9-41/100
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Type:
DT17297BL
UPC:
195205184447
WaterSense Labeled:
Yes