Delta Cassidy: Single Handle Bathroom Faucet
Cassidy® Delta Cassidy: Single Handle Bathroom Faucet
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- LEAD-FREE COMPLIANT: Not all faucets are certified to necessary safety standards. Delta goes above and beyond with product testing and quality to ensure each faucet meets plumbing safety standards, including NSF/ANSI 61 and 372.
- LASTS 2X LONGER: Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- READY FOR INSTALLATION: Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
- ELEVATED SPOUT DESIGN: Open-channel spout creates a harmonious waterfall ambiance
- FLEXIBLE INSTALLATION: Fits 1 or 3-hole, 4-inch installations with optional base plate (RP102236BL, available separately)
- MATCHING DRAIN INCLUDED: Metal push pop-up drain assembly in matching finish is ADA compliant and simple to install, operate and clean
- ADA-COMPLIANT DESIGN: ADA-compliant lever handle makes it easy to adjust volume and temperature
- TEMPERATURE INDICATOR: Optional red/blue temperature indicator ring included
- INSTALLATION TIP: Minimum 2-1/2 inch clearance to backsplash recommended
- INSTALLATION INFO: 3/8-inch compression fittings
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Monoblock
- Collection:
- Cassidy®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- Yes
- Depth:
- 7-3/4
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-81/100
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Spout Height:
- 6-81/100
- Spout Reach:
- 5
- Supply Lines Included:
- Yes
- Type:
- D598LFBLMPU
- UPC:
- 195205184249
- WaterSense Labeled:
- Yes