This product requires certification to purchase.

Delta Cassidy: Single Handle Vessel Bathroom Faucet

Delta Faucet

Cassidy® Delta Cassidy: Single Handle Vessel Bathroom Faucet

  • Fast #
  • Part #D797LFBL
  • Item #14259967
  • Manufacturer Part #797LF-BL
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy® Delta Cassidy: Single Handle Vessel Bathroom Faucet

  • Fast #
  • Part #D797LFBL
  • Item #14259967
  • Manufacturer Part #797LF-BL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • LEAD-FREE COMPLIANT: Not all faucets are certified to necessary safety standards. Delta goes above and beyond with product testing and quality to ensure each faucet meets plumbing safety standards, including NSF/ANSI 61 and 372.
  • LASTS 2X LONGER: Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • READY FOR INSTALLATION: Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • EASY INSTALLATION: Fits single hole installations
  • ADA-COMPLIANT DESIGN: ADA-compliant lever handle makes it easy to adjust volume and temperature
  • TEMPERATURE INDICATOR: Optional red/blue temperature indicator ring included
  • INSTALLATION TIP: Minimum 2-1/2 inch clearance to backsplash recommended
  • INSTALLATION INFO: 3/8-inch compression fittings
  • COMPLETE YOUR INSTALLATION: Drain assembly sold separately
  • BUILT TO LAST: Quality is our top priority, so all our products are tested and certified, meeting or exceeding industry codes and standards
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Monoblock
Collection:
Cassidy®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
7-31/100
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
11-3/4
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Spout Height:
11-14/25
Spout Reach:
5-41/100
Supply Lines Included:
Yes
Type:
D797LFBL
UPC:
195205184256
WaterSense Labeled:
Yes