DELTA CORANTO: HANDLE SCREW AND BUTTON
DELTA CORANTO: HANDLE SCREW AND BUTTON
Package Quantity Info:
Each: 1 Pallet: 1703-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Handle Type:
- Lever
- Height:
- 1-1/2 in
- Material:
- Metal
- Number of Handles:
- Single Handle
- UPC:
- 034449956703
- Width:
- 4-3/4 in