DELTA DORVAL CROSS HANDLE KIT
DELTA DORVAL CROSS HANDLE KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Handle Material:
- Zinc
- Height:
- 1-47/50
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Type:
- DRP102152BL
- UPC:
- 195205053675