DELTA ELDREN: METAL LEVER HANDLE KIT - 14 SERIES BRUSHED NICKEL
DELTA ELDREN: METAL LEVER HANDLE KIT - 14 SERIES BRUSHED NICKEL
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-1/2 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 195205091684