This product requires certification to purchase.

DELTA ELDREN: TWO METAL LEVER HANDLE KIT BRUSHED NICKEL

Delta Faucet

DELTA ELDREN: TWO METAL LEVER HANDLE KIT BRUSHED NICKEL

  • Fast #
  • Part #DRP103569SP
  • Item #10154219
  • Manufacturer Part #RP103569SP
5 out of 5 Customer Rating
Brand image
Delta Faucet

DELTA ELDREN: TWO METAL LEVER HANDLE KIT BRUSHED NICKEL

  • Fast #
  • Part #DRP103569SP
  • Item #10154219
  • Manufacturer Part #RP103569SP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
3 in
Material:
Zinc
Number of Handles:
Two Handle
UPC:
195205093879