This product requires certification to purchase.

DELTA EMERY HANDLE

Delta Faucet

DELTA EMERY HANDLE

  • Fast #
  • Part #DRP101618BL
  • Item #9640214
  • Manufacturer Part #RP101618BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

DELTA EMERY HANDLE

  • Fast #
  • Part #DRP101618BL
  • Item #9640214
  • Manufacturer Part #RP101618BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 972
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
1-13/100 in
Material:
Zinc
Number of Handles:
Single Handle
UPC:
195205017844
Width:
1-69/100 in