DELTA ESATO: HANDLE SET SCREW
DELTA ESATO: HANDLE SET SCREW
Package Quantity Info:
Each: 1 Case: 24 Pallet: 3024-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Faucet Part Type:
- Set Screw
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 1-13/100
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- DRP101933PC
- UPC:
- 195205030089