DELTA FARYN: BONNET NUT AND CAP MATTE BLACK
DELTA FARYN: BONNET NUT AND CAP MATTE BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Depth:
- 1-1/4
- Height:
- 14/25
- Material:
- Plastic
- Type:
- DRP102170BL
- UPC:
- 195205079187