DELTA GEIST METAL LEVER HANDLE KIT - 14 SERIES
DELTA GEIST METAL LEVER HANDLE KIT - 14 SERIES
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 972-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-1/2
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- Faucet
- UPC:
- 195205054955