DELTA GEIST TWO METAL LEVER HANDLE KIT
DELTA GEIST TWO METAL LEVER HANDLE KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-1/2
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Type:
- Faucet
- UPC:
- 195205054887
- Width:
- 3-13/16