This product requires certification to purchase.

DELTA KAHLO: HANDLE KIT

Delta Faucet

DELTA KAHLO: HANDLE KIT

  • Fast #
  • Part #DRP84370BL
  • Item #9732216
  • Manufacturer Part #RP84370BL
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

DELTA KAHLO: HANDLE KIT

  • Fast #
  • Part #DRP84370BL
  • Item #9732216
  • Manufacturer Part #RP84370BL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 972
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Faucet Part Type:
Handle Kit
Handle Material:
Zinc
Handle Type:
Lever
Height:
5
Material:
Zinc
Type:
DRP84370BL
UPC:
195205014744