DELTA KAHLO: METAL LEVER HANDLE SET - BATHROOM
DELTA KAHLO: METAL LEVER HANDLE SET - BATHROOM
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-1/4
- Material:
- Zinc
- Type:
- DRP84374BL
- UPC:
- 195205014935