DELTA KAHLO: SHOWER HEAD
DELTA KAHLO: SHOWER HEAD
Package Quantity Info:
Each: 1 Pallet: 228-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Depth:
- 3-31/100
- Faucet Material:
- Plastic
- Height:
- 7-22/25
- Shape:
- Square
- Showerhead Function:
- Multi
- Spray Type:
- Full
- Type:
- DRP84369BL
- UPC:
- 195205014737
- WaterSense Labeled:
- Yes
- Width:
- 7-22/25