DELTA KNOXVILLE: MATTE BLACK
DELTA KNOXVILLE: MATTE BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 270-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Depth:
- 3-1/4
- Height:
- 5-1/4
- Material:
- Plastic
- Material Type:
- ABS
- Type:
- DRP103612BL
- UPC:
- 195205094494